Sheet Rubber
- Mfr # 330-1/4X
- Zoro # G222437971
product price:Â
$
17.29
/ea
Key Features
Texture
Smooth
Overall Thickness
1/4 in
Chemical Compatibility
Ozone
Durometer
60 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-1/4X
- Zoro #
- G222437971
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Texture
- Smooth
- Chemical Compatibility
- Ozone
- Durometer
- 60 Shore A
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 CE
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 220 Degrees F
- Elongation
- 350 %
- Minimum Temperature
- -20 Degrees F
- Shape
- Strip
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Grade
- Standard
- Material
- Hypalon
- Shell Material
- Hypalon
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.