Slotted Single-End Threaded Stud
- Mfr # STUDSES58C40-304
- Zoro # G222438848
product price:Â
$
9.79
/ea
Key Features
Finish
Plain
Rockwell Hardness
B83
Shaft Length
1 3/4 in
Thread Length
3/4 in
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES58C40-304
- Zoro #
- G222438848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 1 3/4 in
- Thread Length
- 3/4 in
- Wire Rope Length
- 2 1/2 in
- Outside Diameter
- 5/8 in
- For Screw Size
- 5/8 in
- Thread Size
- 5/8"-11
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Finish
- Plain
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- Slotted Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.