Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM6CX20-304
- Zoro # G222439111
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Material Grade/Class
18-8
System of Measurement
Metric
Rockwell Hardness
B83
Product Type
Slotted Single-End Threaded Stud
Wire Rope Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM6CX20-304
- Zoro #
- G222439111
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 20 mm
- Thread Size
- M6x1.00
- Shaft Length
- 12 4/5 mm
- Outside Diameter
- 6 mm
- For Screw Size
- M6
- Thread Length
- 7 1/5 mm
- Overall Length
- 20 mm
- Length
- 20 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.