Sheet Rubber
- Mfr # 5346-3/4HGB
- Zoro # G222439463
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Elongation
500 %
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 BG
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5346-3/4HGB
- Zoro #
- G222439463
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Elongation
- 500 %
- Minimum Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BG
- Texture
- Smooth
- Durometer
- 70 Shore A
- Backing Type
- Plain
- Item
- Rubber Sheet
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Buna-N
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Overall Thickness
- 3/4 in
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.