Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES08C48-304
- Zoro # G222439609
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Wire Rope Length
3 in
Tensile Strength
90,000 psi
Shaft Length
2 1/4 in
Material
Stainless Steel
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES08C48-304
- Zoro #
- G222439609
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A582
- Finish
- Plain
- Item
- Single-End Threaded Stud
- Product Type
- Single-End Threaded Stud
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 in
- Shaft Length
- 2 1/4 in
- Thread Length
- 3/4 in
- Thread Size
- #8-32
- For Screw Size
- #8
- Overall Length
- 3 in
- Length
- 3 in
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.