Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES51C88-304
- Zoro # G222439838
product price:Â
$
18.49
/ea
Key Features
For Screw Size
5/16 in
Thread Length
3/4 in
Product Type
Single-End Threaded Stud
Finish
Plain
Outside Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES51C88-304
- Zoro #
- G222439838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in
- Thread Length
- 3/4 in
- Outside Diameter
- 5/16 in
- Wire Rope Length
- 5 1/2 in
- Shaft Length
- 4 3/4 in
- Thread Size
- 5/16"-18
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Product Type
- Single-End Threaded Stud
- Finish
- Plain
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Item
- Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.