Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX16-316
- Zoro # G222440384
product price:Â
$
12.29
/ea
Key Features
Finish
Plain
Shaft Length
4 mm
Rockwell Hardness
B83
Material
Stainless Steel
Outside Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM10CX16-316
- Zoro #
- G222440384
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Product Type
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shaft Length
- 4 mm
- Outside Diameter
- 10 mm
- Thread Size
- M10x1.50
- For Screw Size
- M10
- Wire Rope Length
- 16 mm
- Thread Length
- 12 mm
- Overall Length
- 16 mm
- Length
- 16 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.