Slotted Single-End Threaded Stud
- Mfr # STUDSESM8CX35-316
- Zoro # G222440490
product price:Â
$
21.79
/ea
Key Features
Product Type
Slotted Single-End Threaded Stud
System of Measurement
Metric
For Screw Size
M8
Wire Rope Length
35 mm
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM8CX35-316
- Zoro #
- G222440490
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Slotted Single-End Threaded Stud
- Item
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Finish
- Plain
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M8
- Wire Rope Length
- 35 mm
- Shaft Length
- 25 2/5 mm
- Thread Length
- 9 3/5 mm
- Outside Diameter
- 8 mm
- Thread Size
- M8x1.25
- Overall Length
- 35 mm
- Length
- 35 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.