Slotted Single-End Threaded Stud
- Mfr # STUDSESM4CX8-316
- Zoro # G222440827
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Thread Length
4 4/5 mm
Product Type
Slotted Single-End Threaded Stud
For Screw Size
M4
System of Measurement
Metric
Outside Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM4CX8-316
- Zoro #
- G222440827
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 4 4/5 mm
- For Screw Size
- M4
- Outside Diameter
- 4 mm
- Shaft Length
- 3 1/5 mm
- Wire Rope Length
- 8 mm
- Thread Size
- M4x0.70
- Overall Length
- 8 mm
- Length
- 8 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.