HexNut, 1/2"-13, Zn-Plated, AlloySteel, PK5
- Mfr # CN7L.050C.ZC0
- Zoro # G222579688
product price:Â
$
8.15
/pk of 5, $1.63/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
System of Measurement
Inch
Product Type
Standard Hex Nut
Finish
Zinc-Plated, Blue Passivated
Thread Direction
Right Hand
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN7L.050C.ZC0
- Zoro #
- G222579688
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Product Type
- Standard Hex Nut
- Finish
- Zinc-Plated, Blue Passivated
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Material Grade/Class
- Grade 7
- Industry Standards
- ASTM A194
- Material
- Alloy Steel
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Hex Width
- 7/8 in
- Hex Height
- 31/64 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.