HexNut, 5/8"-11, Plain, Alloy Steel, PK5
- Mfr # CN7L.062C
- Zoro # G222579978
product price:Â
$
7.45
/pk of 5, $1.49/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Material Grade/Class
Grade 2H
Thread Direction
Right Hand
Material Quality Standards
ASTM A194
For Screw Size
5/8 in
Hex Height
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN7L.062C
- Zoro #
- G222579978
- UPC #
- -
- Country of Origin
- China
- Material Grade/Class
- Grade 2H
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A194
- Item
- Hex Nut
- System of Measurement
- Inch
- Industry Standards
- ASTM A194
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Finish
- Plain
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Material
- Alloy Steel
- Hex Type
- Heavy Hex
- Shell Material
- Alloy Steel
Dimensions
- For Screw Size
- 5/8 in
- Hex Height
- 39/64 in
- Hex Width
- 1 1/16 in
- Thread Size
- 5/8"-11
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.