Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-7/8"-8, PTFE Coated, Alloy Steel
- Mfr # CN2H.188NL.AP0
- Zoro # G222580141
product price:Â
$
32.39
/ea
Key Features
Product Type
Standard Hex Nut
Hex Height
1 27/32 in
Material
Alloy Steel
Finish
PTFE Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.188NL.AP0
- Zoro #
- G222580141
- UPC #
- -
- Country of Origin
- China
- Product Type
- Standard Hex Nut
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Item
- Hex Nut
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Industry Standards
- ASTM A194
- Thread Type
- Special
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 2H
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 7/8 In.-8, Hex Width 2 15/16 in, Hex Height 1 27/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special