HexNut, 1-1/4"-7, Zn-Plated, AlloySteel
- Mfr # CN7L.125C.ZC0
- Zoro # G222581827
product price:Â
$
14.85
/ea
Key Features
Hex Height
1 7/32 in
Product Type
Standard Hex Nut
Dimensional Standards
ASME B18.2.2
Material
Alloy Steel
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN7L.125C.ZC0
- Zoro #
- G222581827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 1 7/32 in
- Thread Size
- 1 1/4"-7
- Hex Width
- 2 in
- For Screw Size
- 1 1/4 in
Details
- Product Type
- Standard Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Material
- Alloy Steel
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Material Grade/Class
- Grade 7
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Finish
- Zinc-Plated, Blue Passivated
- System of Measurement
- Inch
- Industry Standards
- ASTM A194
- Hex Type
- Heavy Hex
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.