Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-604
- Zoro # G222588567
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Overall Height
4 3/4 in
Product Type
Refractometer
Refractive Index - Maximum
1.3330nD
Resolution
0.0001nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHD-P-604
- Zoro #
- G222588567
- UPC #
- 792105981666
- Country of Origin
- China
- Product Type
- Refractometer
- Refractive Index - Maximum
- 1.3330nD
- Resolution
- 0.0001nD
- Display Type
- Digital
- Item
- Refractometer
- Accuracy
- +/-5 Degrees C
- Refractive Index - Minimum
- 1.5177 nD
- Test Parameters
- Brake Fluids
- Temperature Compensation
- Automatic
- Includes Zero Percent Adjust
- Zero % Adjust
- Power Source - TS Only
- AAA Batteries
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
Description
Refractometer, Accuracy +/-5 Degrees C, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.