Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-402
- Zoro # G222588611
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Brix Concentration - Minimum
50 % Brix
Test Parameters
Beer
Refractive Index - Minimum
1.130
Display Type
Digital
Accuracy
+/-0.2 Degrees %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-402
- Zoro #
- G222588611
- UPC #
- 792105981604
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Width
- 2 1/4 in
- Overall Height
- 4 3/4 in
Details
- Brix Concentration - Minimum
- 50 % Brix
- Item
- Refractometer
- Test Parameters
- Beer
- Refractive Index - Minimum
- 1.130
- Display Type
- Digital
- Accuracy
- +/-0.2 Degrees %
- Includes Zero Percent Adjust
- Zero % Adjust
- Resolution
- 0.001
- Product Type
- Refractometer
- Temperature Compensation
- Automatic
- Brix Concentration - Maximum
- 0 % Brix
- Power Source - TS Only
- AAA Batteries
- Refractive Index - Maximum
- 1.000
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Degrees Percent, Resolution 0.001
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.