HOOD PROTECTOR

  • Mfr # 2842205
  • Zoro # G222603840
product price: 
$
89.99
/ea

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Wrap-Around
No
Drilling Required
No
Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2842205
Zoro #
G222603840
UPC #
-
Country of Origin
United States
Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Wrap-Around
No
Drilling Required
No
Material
Acrylic
Profile Style
Low Profile
Hood or Fender Protector
Hood Only
Installation Type
3M Tape
Color
Smoke

Description

Low Profile; Smoke; Acrylic; With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews