SUNSHADE
- Mfr # UV11779SV
- Zoro # G222627068
product price:Â
$
86.39
/ea
Key Features
Height
Direct-Fit
Design
No Design
Width
Direct-Fit
Position
Full Windshield
Installation Type
Sun Visors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV11779SV
- Zoro #
- G222627068
- UPC #
- 194092580011
- Country of Origin
- United States
Dimensions
- Height
- Direct-Fit
- Width
- Direct-Fit
Details
- Design
- No Design
- Position
- Full Windshield
- Installation Type
- Sun Visors
- Color
- Silver
- Type
- Manual Removable Accordion Fold
- Material
- Foam Core
- Reversible
- No
Description
Removable Accordion Fold; Fabric; Direct-Fit; For Full Windshield; Silver; Uses Sun Visors to Hold In Place
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.