Shop CROWN AUTOMOTIVE

HARDWARE

  • Mfr # 5191037AD
  • Zoro # G222627600

product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Thread Size
M12 x 1.75
Color
Black
Material
Steel
Head Type
Hex
Under Head Length
32.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5191037AD
Zoro #
G222627600
UPC #
848399085242
Country of Origin
United States
Color
Black
Material
Steel
Head Type
Hex

Dimensions

Thread Size
M12 x 1.75
Under Head Length
32.5 mm

Description

OE Replacement; Hex Head; M12 x 1.75 x 32.5MM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.