Shop ZORO SELECT
See all product information
Create Account
Splicing Kit
- Mfr # KIT-SPL-N90
- Zoro # G222657676
product price:Â
$
47.59
/ea
Key Features
Material
Buna-N
Number of Pieces
5
Durometer
90A
Cord Stock Length
7 ft/Cord Stock Dia.
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-SPL-N90
- Zoro #
- G222657676
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cord Stock Length
- 7 ft/Cord Stock Dia.
- Cross-Section Width
- 1/16 in, 7/64 in, 9/64 in, 13/64 in, 9/32 in
Details
- Material
- Buna-N
- Number of Pieces
- 5
- Item
- Splicing Kit
- Durometer
- 90A
- System of Measurement
- Inch
- Shell Material
- Buna-N
Description
Splicing Kit, Material Buna-N, Cord Stock Length 7 ft/Cord Stock Dia., Durometer 90A, Number of Pieces 5
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.