Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Loopbacks
- Mfr # LB-LCSM1
- Zoro # G222706237
product price:Â
$
12.39
/ea
Key Features
Product Type
Fiber Optic Loopback
Core Diameter
9 micron
Attenuation Type
Standard
Fiber Type
OS2
Connector Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB-LCSM1
- Zoro #
- G222706237
- UPC #
- -
- Country of Origin
- China
- Product Type
- Fiber Optic Loopback
- Attenuation Type
- Standard
- Fiber Type
- OS2
- Connector Color
- Blue
- Fiber Count
- 1
- Item
- Fiber Optic Looback
- Mode
- Single Mode
- Standards
- EIA, IEC, NTT, TIA
Dimensions
- Core Diameter
- 9 micron
- Clad Diameter
- 125 micron
Description
Fiber Optic Loopbacks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.