Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IIS206
- Zoro # G222709009
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Length
70 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Thread Size
M30 x 1.5 mm
Sensing Range
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IIS206
- Zoro #
- G222709009
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 70 mm
- Thread Size
- M30 x 1.5 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
- Sensing Range
- 15 mm
Description
Robust metal housing for use in harsh industrial environments. Clearly visible indication of the switching status. Operation as three-wire or two-wire possible. Long sensing range minimizes physical damage. With optical mounting and setting aid. Inductive sensor; Sensing range 15 mm flush mountable; Operating voltage 10...30 DC V; 2-wire; 3-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; optical setting aid; Industrial applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.