Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IG5907
- Zoro # G222709719
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
12 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Thread Size
M18 x 1 mm
Length
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG5907
- Zoro #
- G222709719
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Measurement Range
- 12 mm
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 70 mm
Description
Robust housing for use in metalworking. Resistant to oils and coolants. Long sensing range minimizes physical damage. Output function normally open / normally closed programmable. With optical mounting and setting aid. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...30 DC V; 2-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; optical setting aid; Industrial applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.