Epson 252
- Mfr # T2524XL
- Zoro # G222726013
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Printer Model
252XL
Max. Page Yield
High Yield - 1,100 pages at 5% coverage
Color
Yellow Ink
For Use With
Printer Ink Cartridge for Epson Workforce WF-3620, Epson Workforce WF-3640, Epson Workforce WF-7110, Epson Workforce WF-7610, Epson Workforce WF-7620
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2524XL
- Zoro #
- G222726013
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 252XL
- Max. Page Yield
- High Yield - 1,100 pages at 5% coverage
- Color
- Yellow Ink
- For Use With
- Printer Ink Cartridge for Epson Workforce WF-3620, Epson Workforce WF-3640, Epson Workforce WF-7110, Epson Workforce WF-7610, Epson Workforce WF-7620
Description
T2524XL Epson 252 for Epson Workforce WF-3620
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.