Compatible Projector Lamp
- Mfr # PK-L2210UP-ER
- Zoro # G222728277
product price:Â
$
46.99
/ea
Key Features
Watts
220 W
Rated Life
2000 hrs
Type
Generic Bulb with a New Compatible or Recycled Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-L2210UP-ER
- Zoro #
- G222728277
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 220 W
- Rated Life
- 2000 hrs
- Type
- Generic Bulb with a New Compatible or Recycled Housing
Description
PK-L2210UP-ER Compatible Projector Lamp for JVC X X70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.