CalibrationWeightsSet, SS, Metric
- Mfr # 12191
- Zoro # G222732144
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Includes
Case, Glove, Tweezer
Calibration Certificate
Statement of Accuracy
Measurement Type
Metric
Number of Pieces
9
Weights Included
1g, 2g, 3g, 5g, 10g, 20g, 30g, 50g, 100g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12191
- Zoro #
- G222732144
- UPC #
- -
- Country of Origin
- United States
- Includes
- Case, Glove, Tweezer
- Calibration Certificate
- Statement of Accuracy
- Measurement Type
- Metric
- Number of Pieces
- 9
- Item
- Calibration Weights Set
- Weights Included
- 1g, 2g, 3g, 5g, 10g, 20g, 30g, 50g, 100g
- Product Type
- Calibration Weight Kit
- Finish
- Polished
Description
Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 9, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.