Bit Set
- Mfr # DWAFE40SET
- Zoro # G222783887
product price:Â
$
20.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Drill Bits Included
0
Number of Sockets Included
0
Bit Industry Size
T20, T40
Material
S2 Steel
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE40SET
- Zoro #
- G222783887
- UPC #
- 0075352348407
- Country of Origin
- Viet Nam
Dimensions
- Bit Industry Size
- T20, T40
- Shank Size
- 1/4 in
Details
- Number of Drill Bits Included
- 0
- Number of Sockets Included
- 0
- Material
- S2 Steel
- Series
- DEWALT ELITE
- Item
- Bit Set
- Number of Pieces
- 40
- Number of Driver Bits Included
- 39
- Impact Rated
- Impact Rated
- For Tool Type
- Hand, Impact, Power
- Number of Bit Holders Included
- 1
- Product Type
- Driver Bit Set
- Number of Nutsetters Included
- 0
- Shell Material
- S2 Steel
Description
Bit Set, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.