Triple Square Bit Socket Set, Chrome
- Mfr # 48-22-9536
- Zoro # G222784051
product price:Â
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Type
Hex
Insert Length
6 in
Includes
3/8" drive Triple Square bit sockets, 4, 5, 6, 7, 8, 9, 10, 2, 13, 14, 15, 16, 18mm
Overall Length
10 3/4 in
Tip Size
10 mm, 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-9536
- Zoro #
- G222784051
- UPC #
- 45242355761
- Country of Origin
- Thailand
Dimensions
- Insert Length
- 6 in
- Overall Length
- 10 3/4 in
- Tip Size
- 10 mm, 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Tip Size Range
- 4 mm to 18 mm
- Tip Size - Maximum
- 3/8 in
- Tip Size - Minimum
- 3/8 in
- Drive Size
- 3/8 in
- Socket Size
- 3/8 in
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
Details
- For Screw Type
- Hex
- Includes
- 3/8" drive Triple Square bit sockets, 4, 5, 6, 7, 8, 9, 10, 2, 13, 14, 15, 16, 18mm
- Item
- 12pc 3/8 Drive Triple Square Bit Socket Set
- Material
- S2 Steel
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Replaceable Insert Capable
- Fixed Insert
- Number of Pieces
- 12
- Container Type
- Rail
- Tip Style
- Triple Square
- Finish
- Chrome
- Measurement Type
- Metric
- Shell Material
- S2 Steel
Description
12pc 3/8 Drive Triple Square Bit Socket Set, Tip Size 10 mm, 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Triple Square, Insert Length 6 in, Overall Length 10 3/4 in, Drive Size 3/8 in, Number of Pieces 12, S2 Steel, Chrome, Metric, For Screw Type Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.