Drill/Drive Bit Set, 100-Piece
- Mfr # DWAFE100SET
- Zoro # G222784808
original price:Â $53.65 , new price: $39.99 , 25 percent off
new price:Â
$
39.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
S2 Steel
Number of Drill Bits Included
14
Shank Size
1/4 in
Product Type
Drill/Drive Bit Set
Series
DEWALT ELITE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFE100SET
- Zoro #
- G222784808
- UPC #
- 0075352348506
- Country of Origin
- Viet Nam
- Material
- S2 Steel
- Item
- Drill/Drive Bit Set
- Number of Drill Bits Included
- 14
- Product Type
- Drill/Drive Bit Set
- Series
- DEWALT ELITE
- Number of Driver Bits Included
- 81
- For Tool Type
- Hand, Impact, Power
- Number of Pieces
- 100
- Number of Sockets Included
- 0
- Impact Rated
- Impact Rated
- Number of Nutsetters Included
- 2
- Number of Bit Holders Included
- 2
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Shank Size
- 1/4 in
Description
The DEWALT - DWAFE100SET is a drill/drive bit set compatible with hand, impact, and power drill/driver tools that accept a 1/4 inch (6.35 mm) shank. It includes a range of bits made from S2 steel designed for use with drilling and driving applications. It includes multiple bit and holder types for different fastening and drilling applications. The set also features a shank size of 1/4 inch and is part of the DEWALT ELITE series.
Key Features:
- Total of 100 pieces in the set.
- Includes 14 drill bits and 81 driver bits.
- Comes with 2 bit holders and 2 nutsetters.
- Constructed from S2 steel material.
- Compatible with hand, impact, and power drill/driver tools that accept a 1/4 inch (6.35 mm) shank.
- 1/4 inch shank size for use with tools requiring a 1/4 inch (6.35 mm) shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.