Gateway
- Mfr # DCE082
- Zoro # G222785324
product price:Â
$
644.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
2 in
Tool Series
Tool Connect(TM)
Product Type
Cellular Tracking Gateway
Includes
USB Power Brick, USB Power Cord
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE082
- Zoro #
- G222785324
- UPC #
- 0885911959810
- Country of Origin
- China
Dimensions
- Overall Height
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
- Fits Chest Size
Details
- Tool Series
- Tool Connect(TM)
- Product Type
- Cellular Tracking Gateway
- Includes
- USB Power Brick, USB Power Cord
- Item
- Gateway
- Features
- Wireless Connection
- Bluetooth
- Number of Tags Included
- 1
Description
Gateway, Wireless Connection Bluetooth, Number of Tags Included 1, Overall Height 2 in, Overall Length 4 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.