IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52P125RTV3
  • Zoro # G222796375
product price: 
$
3,533.40
/ea
Free Shipping & Returns

Key Features

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Remote Control/Display
Column-Mounted
IP Rating
Not IP Rated
Series
Defender(TM) 5000
Includes
100 to 240V AC Universal Power Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P125RTV3
Zoro #
G222796375
UPC #
840308901575
Country of Origin
China

Dimensions

Overall Depth
37 7/8 in
Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Height
47 3/8 in
Overall Width
23 5/8 in

Details

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Remote Control/Display
Column-Mounted
IP Rating
Not IP Rated
Series
Defender(TM) 5000
Includes
100 to 240V AC Universal Power Supply
Weight Capacity - Imperial
250 lb
Power Source - TS Only
Battery, Electric
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Number of Batteries Required
1
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Product Type
Industrial Bench Scale
Washdown
No
Scale Mechanism
Digital
Batteries Included
No
Number of Batteries Included
0
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Calibration Certificate
No Certificate
Batteries Required
Yes
Battery Type
Lithium
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Scale Graduations
0.01 lb/5 g
NTEP Rating
NTEP Rated
Voltage
100 to 240V AC
Weight Capacity - Metric
125 kg
Weighing Surface Material
Stainless Steel
Scale Display
Backlit LED, Dot Matrix LCD
Item
Industrial Bench Scale
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 23 5/8 in, Overall Depth 37 7/8 in, Overall Height 47 3/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews