Shop OHAUS

IndustrialBenchScale, 0.01lb/5g

  • Mfr # D61PW50K1L5
  • Zoro # G222796382

product price: 
$
3,081.60
/ea
Free Shipping & Returns

Key Features

Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Number of Batteries Required
6
Display Character Height
45 mm
Weighing Surface Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW50K1L5
Zoro #
G222796382
UPC #
840308901117
Country of Origin
China

Dimensions

Display Character Height
45 mm
Overall Depth
30 1/4 in
Weighing Surface Width
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Width
15 3/4 in
Overall Height
5 1/8 in
Battery Size
D

Details

Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Number of Batteries Required
6
Weighing Surface Material
Stainless Steel
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
100 lb
Number of Display Characters
6
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Interface
Infrared Communication Kit
Scale Display
Backlit LCD
Series
Defender(TM) 6000
Product Type
Industrial Bench Scale
Number of Batteries Included
6
Calibration Certificate
No Certificate
Weight Capacity - Metric
50 kg
Scale Graduations
0.01 lb/5 g
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, NSF/ANSI/3-A 14159-1, UL 61010-1, WEEE
Remote Control/Display
Front-Mounted
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Includes
(6) D Batteries
Batteries Required
Yes
Body Material
316 Stainless Steel
IP Rating
IP68, IP69K
Power Source - TS Only
Battery
Scale Mechanism
Digital
Batteries Included
Yes
Item
Industrial Bench Scale
Washdown
Yes
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.01 lb/5 g, Overall Width 15 3/4 in, Overall Depth 30 1/4 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.