IndustrialBenchScale, 0.2lb/100g

  • Mfr # i-D33P600B1V3 AM
  • Zoro # G222796474
product price: 
$
1,396.99
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
Column-Mounted
Overall Width
23 5/8 in
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Overall Height
47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-D33P600B1V3 AM
Zoro #
G222796474
UPC #
840308909830
Country of Origin
China
Remote Control/Display
Column-Mounted
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Scale Features
150% Overload Protection
Interface
Ethernet, RS-232, USB
Batteries Required
Yes
Number of Batteries Required
7
Weight Capacity - Imperial
1,200 lb
Number of Batteries Included
0
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Scale Mechanism
Digital
Washdown
No
Scale Display
Backlit LCD
Scale Graduations
0.2 lb/100 g
Item
Industrial Bench Scale
Scale Use Location
Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse
IP Rating
Not IP Rated
Weighing Surface Material
Stainless Steel
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Batteries Included
No
Body Material
304 Stainless Steel, ABS Plastic, Steel
Series
Defender(TM) 3000
Weight Capacity - Metric
600 kg
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Width
23 5/8 in
Overall Height
47 in
Weighing Surface Depth
31 1/2 in
Overall Depth
36 3/4 in
Battery Size
C
Weighing Surface Width
23 5/8 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.2 lb/100 g, Overall Width 23 5/8 in, Overall Depth 36 3/4 in, Overall Height 47 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection, Scale Use Location Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse, Washdown No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews