IndustrialBenchScale, 0.002lb/1g

  • Mfr # D52XW25RQR1
  • Zoro # G222796481
product price: 
$
2,224.80
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
IP Rating
IP67, IP68
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW25RQR1
Zoro #
G222796481
UPC #
840308902169
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Overall Depth
17 3/8 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 3/4 in

Details

Batteries Required
Yes
IP Rating
IP67, IP68
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Number of Batteries Included
0
Series
Defender(R) 5000
Scale Display
Backlit LED, Dot Matrix LCD
Remote Control/Display
Column-Mounted
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Item
Industrial Bench Scale
Weight Capacity - Imperial
50 lb
Scale Mechanism
Digital
Voltage
100 to 240V AC
Batteries Included
No
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
NTEP Rating
NTEP Rated
Washdown
Yes
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Battery Type
Lithium
Power Source - TS Only
Battery, Electric
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Graduations
0.002 lb/1 g
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Number of Batteries Required
1
Weight Capacity - Metric
25 kg
Product Type
Industrial Bench Scale
Includes
100 to 240V AC Universal Power Supply
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.002 lb/1 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 23 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.