Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # D61PW150K1L7
  • Zoro # G222796658

product price: 
$
3,018.60
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Washdown
Yes
Weighing Surface Material
Stainless Steel
Overall Depth
26 in
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D61PW150K1L7
Zoro #
G222796658
UPC #
840308901025
Country of Origin
China
Scale Mechanism
Digital
Washdown
Yes
Weighing Surface Material
Stainless Steel
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Number of Batteries Required
6
Interface
Infrared Communication Kit
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, NSF/ANSI/3-A 14159-1, UL 61010-1, WEEE
Number of Display Characters
6
Batteries Required
Yes
Calibration Certificate
No Certificate
Number of Batteries Included
6
Weight Capacity - Metric
150 kg
Product Type
Industrial Bench Scale
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Batteries Included
Yes
IP Rating
IP68, IP69K
Power Source - TS Only
Battery
Includes
(6) D Batteries
Body Material
316 Stainless Steel
Weight Capacity - Imperial
300 lb
Item
Industrial Bench Scale
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Scale Display
Backlit LCD
Remote Control/Display
Column-Mounted
Scale Graduations
0.02 lb/10 g
NTEP Rating
NTEP Rated
Series
Defender(TM) 6000
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.02 lb/10 g, Overall Width 15 3/4 in, Overall Depth 26 in, Overall Height 36 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Ratings & reviews