IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50WQR6
  • Zoro # G222796757
product price: 
$
2,349.00
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Included
No
Power Source - TS Only
Battery, Electric
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW50WQR6
Zoro #
G222796757
UPC #
840308902428
Country of Origin
China

Dimensions

Overall Height
23 3/4 in
Weighing Surface Depth
12 in
Overall Depth
17 3/8 in
Overall Width
12 in
Weighing Surface Width
12 in

Details

Batteries Required
Yes
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Included
No
Power Source - TS Only
Battery, Electric
Scale Mechanism
Digital
Battery Type
Lithium
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Number of Batteries Included
0
Weight Capacity - Imperial
100 lb
Weighing Surface Material
Stainless Steel
Scale Display
Backlit LED, Dot Matrix LCD
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Series
Defender(TM) 5000
Weight Capacity - Metric
50 kg
Includes
100 to 240V AC Universal Power Supply
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Graduations
0.005 lb/2 g
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Washdown
Yes
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Remote Control/Display
Column-Mounted
Number of Batteries Required
1
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
IP Rating
IP67, IP68
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 23 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.