Fiber Optic Data Transfer
- Mfr # OWCCBLUS4A04.5M
- Zoro # G222807217
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Features
Active Optical Technology (AOT)
Color
Black
Cable Length
14.76 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OWCCBLUS4A04.5M
- Zoro #
- G222807217
- UPC #
- 810159628099
- Country of Origin
- Thailand
Dimensions
- Cable Length
- 14.76 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB4 Type C - Male
- End 2 Connection Type
- USB4 Type C - Male
- Features
- Active Optical Technology (AOT)
- Color
- Black
- Jacket Color
- Black
Description
OWC USB4 Active Optical 4.5 Meter 15' USBC 40Gb/s Cable with 60W PD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.