Shop KASK
See all product information
Create Account
Sun Shield
- Mfr # WAC00073-514
- Zoro # G222808573
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Kevlar(R), Nomex(R)
Compatible Series
Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
Color
Blue
Compatible Manufacturer Part Number
WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
Moisture-Wicking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAC00073-514
- Zoro #
- G222808573
- UPC #
- 8057099312448
- Country of Origin
- Multiple
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Item
- Sun Shield
- Material
- Kevlar(R), Nomex(R)
- Compatible Series
- Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
- Color
- Blue
- Compatible Manufacturer Part Number
- WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
- Moisture-Wicking
- No
- Reusability
- Reusable
- Machine Washable
- No
- Compatible Brand
- KASK
- Areas Covered
- Forehead, Neck, Side
- Compatible Product Type
- Safety Helmets
- High-Visibility
- Not High-Visibility
- Shell Material
- Kevlar(R), Nomex(R)
- Wire Color
- Blue
Description
Sun Shield, Material Kevlar(R), Nomex(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.