Shop MURRELEKTRONIK
See all product information
Create Account
Transformer, 40 VA, Single
- Mfr # 86141
- Zoro # G222823071
product price:Â
$
91.49
/ea
Key Features
Overall Width
78 mm
Phase
Single
Output Voltage
115V AC, 230V AC
Enclosure Style
Finger-Safe Open
Operating Temperature - Maximum
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86141
- Zoro #
- G222823071
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Width
- 78 mm
- Overall Depth
- 93 mm
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 88 mm
Details
- Phase
- Single
- Output Voltage
- 115V AC, 230V AC
- Enclosure Style
- Finger-Safe Open
- Operating Temperature - Maximum
- 40 Degrees C
- Standards
- CE, cURus, EN IEC 61558-1, EN IEC 61558-2-4, IEC 62041 Category 0, UKCA
- Item
- Transformer
- Enclosure Finish
- Vacuum Impregnation
- Operating Temperature - Minimum
- -20 Degrees C
- Frequency
- 50/60 Hz
- Power Rating
- 40 VA
- Input Voltage
- 208V AC to 550V AC
Description
Transformer, Protective Device Circuit Breaker, Enclosure Finish Vacuum Impregnation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.