Shop DAP

Spackle, Pink to White, 16 oz, Tub

  • Mfr # 7079818450
  • Zoro # G222824665

product price: 
$
10.55
/ea

Key Features

For Use On Surface Material
Drywall, Plaster
For Use With
Drywall
Application
Drywall Repair
Full Cure Time
60 min
VOC Content Weight Percentage
1.4 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7079818450
Zoro #
G222824665
UPC #
070798184527
Country of Origin
United States
For Use On Surface Material
Drywall, Plaster
For Use With
Drywall
Application
Drywall Repair
Full Cure Time
60 min
VOC Content Weight Percentage
1.4 %
Product Form
Paste
Patching and Repairing Properties
High Strength, Quick Drying
Working Time
15 min
Number of Components
1
Maximum Application Temperature
100 Degrees F
Resistance Properties
Impact-Resistant
Container Type
Drum
Finishing Features
Paintable, Sandable
Series
DryDex
VOC Content+1
14 g/L
Maximum Setting Time
15 min
Environment
Indoor
Color
Pink to White
Minimum Application Temperature
40 Degrees F
Item
Spackle
Base Material
Polymer
Cure Type
Ambient
Flash Point
212 Degrees F
Wire Color
Pink to White
Compatible Product Type
Drywall
Product Type
Patching Compound
Minimum Performance Temperature
0 Degrees F
For Surface Material
Drywall, Plaster
Maximum Performance Temperature
150 Degrees F
REACH Compliant
No
RoHS Compliant
No

Dimensions

Container Size
1 lb
Overall Width
10 in
Maximum Thickness
1/8 in
Maximum Crack Width+1
1/8 in

Description

Spackle, Product Type Spackle, Base Material Polymer, Cure Type Ambient, Patching and Repairing Properties High Strength, Quick Drying, Resistance Properties Impact-Resistant, Product Form Paste, Container Size 1 lb, Container Type Drum, Coverage Not Applicable, Full Cure Time 60 min, Maximum Crack Width 1/8 in, Maximum Thickness 1/8 in, Minimum Thickness Not Applicable, Working Time 15 min, Application Drywall Repair, Color Pink to White, For Use On Surface Material Drywall, Plaster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.