Shop AEGIS
See all product information
Create Account
SOLID RING 4.875", One Piece
- Mfr # SGR-4.875-UKIT
- Zoro # G222834220
product price:Â
$
1,648.99
/ea
Free Shipping & Returns
Key Features
Ring Outside Diameter
6 1/2 in
Features
Designed to Avoid Slinger or Shaft Shoulder
Includes
(4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
Mount Type
Mounting Bracket
For Nominal Shaft Diameter
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-4.875-UKIT
- Zoro #
- G222834220
- UPC #
- -
- Country of Origin
- United States
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Includes
- (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
- Mount Type
- Mounting Bracket
- Ring Construction
- One Piece
- Standards
- ISO 9001, UL Listed
- For Motor Frame Standard
- Universal
- System of Measurement
- Inch
- Item
- SOLID RING 4.875"
Dimensions
- Ring Outside Diameter
- 6 1/2 in
- For Nominal Shaft Diameter
- 4 7/8 in
- Fits Chest Size
- Designed to Avoid Slinger or Shaft Shoulder
Description
SOLID RING 4.875 In., For Nominal Shaft Diameter 4 7/8 in, Mount Type Mounting Bracket, Ring Construction One Piece, Ring Outside Diameter 6 1/2 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.