Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
Dimensioner
- Mfr # 226070
- Zoro # G222843673
product price:Â
$
7,522.99
/ea
Free Shipping & Returns
Key Features
Interface
Ethernet; USB Ports
Cord Length
10 ft
Includes
10 ft Ethernet Cable, Calibration Object, Dimensioning Head (Without Pole), Power Cord, USB Display
Voltage
240 V AC
Overall Height
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226070
- Zoro #
- G222843673
- UPC #
- -
- Country of Origin
- United States
- Interface
- Ethernet; USB Ports
- Includes
- 10 ft Ethernet Cable, Calibration Object, Dimensioning Head (Without Pole), Power Cord, USB Display
- Voltage
- 240 V AC
- Item
- Dimensioner
- Material
- Aluminum
- Compatible Product Type
- Universal
- Standards
- CE Marked, FCC, NTEP Rated
Description
Dimensioner, Overall Width 19 7/8 in, Overall Height 2 5/8 in, Overall Length 19 in, Material Aluminum, Interface Ethernet; USB Ports, Basic Power Source Electric, Cord Length 10 ft, Voltage 240 V AC, Includes 10 ft Ethernet Cable, Calibration Object, Dimensioning Head (Without Pole), Power Cord, USB Display, Standards CE Marked, FCC, NTEP Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.