Shop IFM
Create Account
Capacitive sensor
- Mfr # KQ6002
- Zoro # G222868522
product price:Â
$
263.99
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
- KQ6002
- Zoro #
- G222868522
- UPC #
- -
- Country of Origin
- Germany
Description
Output function normally open / normally closed programmable. Clearly visible indication of the switching status by LED. Easy installation with mounting adapters and cable ties. For position detection or level monitoring. Easy parameter setting via IO-Link. Capacitive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; 2 m PVC-Cable; 2 m; PVC.
Restrictions
This item has been restricted from sale in the following states:
CA