Shop BULLARD
See all product information
Create Account
Bump Cap
- Mfr # BKVKBP
- Zoro # G222885949
product price:Â
$
6.65
/ea
Key Features
Suspension Adjustment Type
Pinlock
Size - Alpha
One Size
ANSI Bump Cap Impact Level
Not Rated
Includes Accessory Slots
No
Brim Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKVKBP
- Zoro #
- G222885949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Details
- Suspension Adjustment Type
- Pinlock
- ANSI Bump Cap Impact Level
- Not Rated
- Includes Accessory Slots
- No
- Shell Pattern
- Solid
- Standards
- ISO 9001
- Item
- Bump Cap
- High-Visibility
- Not High-Visibility
- Venting
- Yes
- Shell Material
- Polyethylene
- Shell Color
- Kentucky Blue
- Headwear Style
- Helmet
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.