Bump Cap
- Mfr # BKHGP
- Zoro # G222886908
product price:Â
$
7.95
/ea
Key Features
Suspension Adjustment Type
Pinlock
Shell Pattern
Solid
Size - Alpha
One Size
Includes Accessory Slots
No
Headwear Style
Helmet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKHGP
- Zoro #
- G222886908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Details
- Suspension Adjustment Type
- Pinlock
- Shell Pattern
- Solid
- Includes Accessory Slots
- No
- Headwear Style
- Helmet
- Standards
- ISO 9001
- Venting
- No
- High-Visibility
- High-Visibility
- Shell Color
- Fluorescent Green
- ANSI Bump Cap Impact Level
- Not Rated
- Item
- Bump Cap
- Shell Material
- Polyethylene
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.