Shop BLANCO
See all product information
Create Account
Empressa Semi-Pro 1.5 GPM, Satin Platinum
Mfr # 443246
Zoro # G222925324
product price:Â
$
507.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Standards
IAPMO Certified, UPC Certified
Depth
19.5 in
Finish
Satin Platinum
Width
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443246
- Zoro #
- G222925324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19.5 in
- Width
- 1.38 in
- Spout Height
- 6.75 in
- Length (In.)
- 8.75 in
Details
- Material
- Brass
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Platinum
- Item
- Kitchen Faucet
- Number of Holes
- 1
- Flow Rate
- 1.5 gpm
Description
Two worlds collide with the EMPRESSA SEMI-PRO KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA SEMI-PRO is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual-spray , the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov