Shop BOSS
See all product information
Create Account
Leather Task Chair, Armless, Black
- Mfr # B1560
- Zoro # G2230479
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
Color
Black
Height
40-1/2"
Width
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1560
- Zoro #
- G2230479
- UPC #
- 751118156010
- Country of Origin
- China
Dimensions
- Height
- 40-1/2"
- Width
- 27"
- Overall Height
- 44"
- Overall Depth
- 27"
Details
- Style
- Task Chair
- Material
- LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
- Color
- Black
- Item
- Task Chair
- Arm Style
- Armless
- Caster Type
- Dual Wheeled
- Office Chair Style
- Task Chair
- Seat Material
- Leather
- Weight Capacity
- 275 lb.
- Backrest
- Mid
Description
Task Chair,Black Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.