Multi-Function Fabric Drafting Stool W/ Loop Arms
- Mfr # B1637-BK
- Zoro # G2230835
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Loop
Weight Capacity
275 lb.
Overall Height
48"
Material
Crepe, Base, Casters: Nylon; Footring: Chrome; Footring: Chrome
Overall Depth
35-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1637-BK
- Zoro #
- G2230835
- UPC #
- 751118163711
- Country of Origin
- China
Dimensions
- Overall Height
- 48"
- Overall Depth
- 35-1/2"
- Height
- 43-1/2"
- Width
- 27"
Details
- Item
- Multi-Function Drafting Stool
- Arm Style
- Loop
- Weight Capacity
- 275 lb.
- Material
- Crepe, Base, Casters: Nylon; Footring: Chrome; Footring: Chrome
- Caster Type
- Dual Wheeled
- Color
- Black
Description
Fabric Drafting Stool,Multi-Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.