WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # SLAG-243-X
  • Zoro # G223360513
product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
NSF Certified
Number of Flow Rails
0
Overall Depth
24 in
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-243-X
Zoro #
G223360513
UPC #
747545 15009 7
Country of Origin
China

Dimensions

Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
36 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Details

NSF Certified
NSF Certified
Number of Flow Rails
0
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
For Location
Indoor
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Color
Silver
Included Components
Gussets, Lower Shelf
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Item
Work Table
Portability
Stationary
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Standards
NSF
Number of Shelves
1
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Number of Bins
0
Features
All TIG Welded, Under Shelf is Fully Adjustable
Series
Economy
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews