Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Electrical Enclosures
- Mfr # NSYCCOTH30VID
- Zoro # G223524397
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.35 in
Housing Material
Polycarbonate
Overall Width
2.2 in
Color
White
Temperature Scale
Celsius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYCCOTH30VID
- Zoro #
- G223524397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3.35 in
- Overall Width
- 2.2 in
- Overall Depth
- 1.7 in
Details
- Item
- Electrical Enclosures
- Housing Material
- Polycarbonate
- Color
- White
- Temperature Scale
- Celsius
- Operating Voltage
- 9 to 30V
- Temperature Setpoint - Maximum
- 80 Degrees C
- Mounting Style
- Screw On
- Temperature Setpoint - Minimum
- -40 Degrees C
- Wire Color
- White
Description
Electrical Enclosures, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.