Shop 3M
See all product information
Create Account
Command Hooks
- Mfr # 17083-4ES
- Zoro # G223553359
product price:Â
$
10.99
/ea
Key Features
For Use With
Accessories, Bags, Dog Leashes, Hats, Scarves
Base Shape
Irregular
Includes
(4) Hooks, (8) Strips
Base Height
3 5/32 in
Product Type
Hook Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17083-4ES
- Zoro #
- G223553359
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 3 5/32 in
- Overall Width
- 1 1/2 in
- Base Width
- 1 3/16 in
- Overall Height
- 4 1/8 in
- Overall Depth
- 1 13/32 in
- Hook Inside Height
- 13/16 in
Details
- Item
- Hook Set
- For Use With
- Accessories, Bags, Dog Leashes, Hats, Scarves
- Base Shape
- Irregular
- Includes
- (4) Hooks, (8) Strips
- Product Type
- Hook Set
- For Location
- Closet, Dorms, Home, Office
- Hook Type
- Hook
- Hooks per Base
- 1
- Includes Hardware
- Hardware Included
- Weight Capacity
- 5 lb
- Color
- White
- For Materials
- Wood, Glass, Metal, Painted Surfaces, Tile
- Count
- 12
- Material
- Plastic
- Finish
- Unfinished
- Projection
- 1 3/16 in
- Shell Material
- Plastic
- Wire Color
- White
Description
Points per Hook 1, Projection 1 3/16 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (4) Hooks, (8) Strips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.